Shop All Classroom Furniture
Stages Learning Materials
Sensory Builder® Active Attention Chair Cushion, Red
Mfr # SLM-2102
Zoro # G1421492
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 wiggle cushion
- Recommended Age 5+ Years
- Color Red
- Recommended Grade Grade K+
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-2102
- Zoro # G1421492
- UPC # 817240021029
- Country of Origin China
- Category Classroom Furniture
Details
Includes | 1 wiggle cushion |
Recommended Age | 5+ Years |
Color | Red |
Recommended Grade | Grade K+ |
Material | PVC |
Description
The Wiggle Cushion is a perfect solution for children who have a tough time sitting still. The Wiggle Cushion is a cross between a ball chair and a seat cushion. You can inflate the Wiggle Cushion to the max to stimulate balance and core work, or deflate to use as a seat cushion which encourages movement.
One side of the cushion is a smooth surface, the other side has slightly raised "bumps." You can choose between receiving tactile input or sitting on a smooth surface.
• Provides balance therapy and tactile input
• Great for kids with sensory processing and focus challenges to improve focus
• Includes FREE hand pump and ideas for use
• Ages 3 - teen
Great alternative to a ball chair that can be used in school, home, clinic or travel. Use to teach balance. Use to have kids stand on during standing circle-time.
One side of the cushion is a smooth surface, the other side has slightly raised "bumps." You can choose between receiving tactile input or sitting on a smooth surface.
• Provides balance therapy and tactile input
• Great for kids with sensory processing and focus challenges to improve focus
• Includes FREE hand pump and ideas for use
• Ages 3 - teen
Great alternative to a ball chair that can be used in school, home, clinic or travel. Use to teach balance. Use to have kids stand on during standing circle-time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 3/4" (812304)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- MELISSA & DOUG Natural Wooden Table w/2 Chairs (2427)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- KAGAN MegaTimer (JMT)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 36 Inches (1301523)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- Stages Learning Materials Classroom Furniture