Shop All Toys & Games
This Product is Discontinued
Stages Learning Materials
Sensory Builder® Active Attention Chair Cushion, Blue (Discontinued)
Mfr # SLM2101
Zoro # G5633163
This Product is Discontinued
Key Features
- Material pvc
- Recommended Age 5-15 Years
- Recommended Grade K-9
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stages Learning Materials
- MFR # SLM2101
- Zoro # G5633163
- UPC # 817240021012
- Country of Origin China
- Category Toys & Games
Details
Material | pvc |
Recommended Age | 5-15 Years |
Recommended Grade | K-9 |
Color | Blue |
Description
The Wiggle Cushion is a perfect solution for children who have a tough time sitting still. The Wiggle Cushion is a cross between a ball chair and a seat cushion. You can inflate the Wiggle Cushion to the max to stimulate balance and core work, or deflate to use as a seat cushion which encourages movement.
One side of the cushion is a smooth surface, the other side has slightly raised "bumps." You can choose between receiving tactile input or sitting on a smooth surface.
• Provides balance therapy and tactile input
• Great for kids with sensory processing and focus challenges to improve focus
• Includes FREE hand pump and ideas for use
• Ages 3 - teen
Great alternative to a ball chair that can be used in school, home, clinic or travel. Use to teach balance. Use to have kids stand on during standing circle-time.
One side of the cushion is a smooth surface, the other side has slightly raised "bumps." You can choose between receiving tactile input or sitting on a smooth surface.
• Provides balance therapy and tactile input
• Great for kids with sensory processing and focus challenges to improve focus
• Includes FREE hand pump and ideas for use
• Ages 3 - teen
Great alternative to a ball chair that can be used in school, home, clinic or travel. Use to teach balance. Use to have kids stand on during standing circle-time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.