Shop All Toys & Games
Stages Learning Materials
Sea Life Poster Set, Set of 14
Mfr # SLM-157
Zoro # G601238779
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK+
- Includes 14 Posters
- Recommended Age 3+ years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-157
- Zoro # G601238779
- UPC # 817240001571
- Country of Origin Hong Kong
- Category Toys & Games
Details
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 14 Posters |
Recommended Age | 3+ years |
Color | Multi |
Description
The 14" x 19" posters are on a heavy card stock with durable gloss varnish. Perfect for decorating your classroom or child's bedroom. Also great for leading small group discussions in the classroom. Very popular in pre-school, daycare, special needs, and regular education settings.
Set of 14 Sea Life Posters includes: Seagull, Seal, Shark, Pelican, Octopus, Crab, Dolphin, Whale, Hermit Crab, Manta Ray, Sea Horse, Starfish, Sea Turtle, and Lobster.
Set of 14 Sea Life Posters includes: Seagull, Seal, Shark, Pelican, Octopus, Crab, Dolphin, Whale, Hermit Crab, Manta Ray, Sea Horse, Starfish, Sea Turtle, and Lobster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- STAGES LEARNING MATERIALS Picture Recognition Bingo Games, Set of all 5 (SLM-997)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Fruit + Vegetables (SLM-226)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- STAGES LEARNING MATERIALS Set of 10 Photographic Memory Matching Games (SLM-992)
- WATER SPORTS Water Sports 262976 Battlepack Toy Water Guns - 6 Piece (262976)
- LEARNING RESOURCES All About Me Family Counters™ Set, 72 Pieces (3372)
- Stages Learning Materials Toys & Games