Shop All Toys & Games
Stages Learning Materials
Photographic Memory Matching Game, On the Farm
Mfr # SLM-224
Zoro # G100926436
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 50 cards (25 matched pairs)
- Recommended Age 3+ years
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-224
- Zoro # G100926436
- UPC # 817240002240
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 50 cards (25 matched pairs) |
Recommended Age | 3+ years |
Color | Multi |
Material | Paper |
Description
Pig goes with Pig... I WIN! Help your children build memory skills in a fun, innovative way by matching colorful, realistic photographs. No reading is required, but cards include the name of the picture to promote early sight reading. This is a great new photographic twist on a time-honored game. Game includes 50 Cards - 25 matched pairs. 2 - 6 players. Pre-K and Up.
Instructions for Memory Matching play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
Additional Games: This card deck is also ideal for playing any game that involves pairs. Go fish and old maid are just two examples. Get creative!
Instructions for Memory Matching play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
Additional Games: This card deck is also ideal for playing any game that involves pairs. Go fish and old maid are just two examples. Get creative!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Welding/Fabricating Lead Holder, 12 PK (96270)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN750)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A898)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Fruit + Vegetables (SLM-226)
- STAGES LEARNING MATERIALS Set of 10 Photographic Memory Matching Games (SLM-992)
- STAGES LEARNING MATERIALS Picture Recognition Bingo Games, Set of all 5 (SLM-997)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- FLARP Noise Putty Plastic Assorted 1 pc (41)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- Stages Learning Materials Toys & Games