Shop All Toys & Games
Stages Learning Materials
Pets Photographic Memory Matching Game, PK3
Mfr # SLM-221
Zoro # G4859297
product price: $23.99
/pk 3, $8.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-8 Years
- Includes 3 identical games
- Recommended Grade Grade PK-3
- Material Cardstock
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-221
- Zoro # G4859297
- UPC # 194629091041
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-8 Years |
Includes | 3 identical games |
Recommended Grade | Grade PK-3 |
Material | Cardstock |
Color | Multi |
Description
Hamster goes with Hamster... I WIN! Help your children build memory skills in a fun, innovative way by matching colorful, realistic photographs. No reading is required, but cards include the name of the picture to promote early sight reading. This is a great new photographic twist on a time-honored game. Game includes 50 Cards - 25 matched pairs. 2-6 players. Pre-K and Up. Sold as a pack of 3 games.
Instructions for Memory Matching play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
Additional Games: This card deck is also ideal for playing any game that involves pairs. Go fish and old maid are just two examples. Get creative!
Instructions for Memory Matching play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
Additional Games: This card deck is also ideal for playing any game that involves pairs. Go fish and old maid are just two examples. Get creative!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- ZORO SELECT Wheel (MH6YPG102G)
- LEXMARK Extra High Yield Magenta Toner Cartridge 20K YLD (C792X1MG)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 10", Kraft, 10/Bundle (493U33)
- STAGES LEARNING MATERIALS Set of 10 Photographic Memory Matching Games (SLM-992)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Fruit + Vegetables (SLM-226)
- STAGES LEARNING MATERIALS Picture Recognition Bingo Games, Set of all 5 (SLM-997)
- JUNIOR LEARNING Rainbow Sentences (612)
- MATTEL BARBIE DOLL ASST 3+ (GBK92)
- Stages Learning Materials Toys & Games