Shop All Books
Stages Learning Materials
Language Builder® - Occupation Card Set, 115 Per Set
Mfr # SLM-002
Zoro # G1422980
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Includes 115 cards
- Recommended Age 3-8 Years
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-002
- Zoro # G1422980
- UPC # 817240000208
- Country of Origin Hong Kong
- Category Books
Details
Recommended Grade | Grade PK-3 |
Includes | 115 cards |
Recommended Age | 3-8 Years |
Material | Paper |
Color | Multi |
Description
The Language Builder: Occupation Card set includes both male and female depictions of common occupations. Children can identify and discuss different jobs and careers without learning stereotypes or gender bias.
The 115 images are current and familiar, and are featured in natural settings. Each picture includes plenty of context clues to make identification easy and fun, and to provide great topics for discussion.
The Language Builder Occupation Card Set is perfect for:
• Expanding vocabulary to include career and job names
• Discussing people in the community children encounter on a daily basis
• Preparing children for people they will see (i.e. a visit to the doctor or dentist)
• Discussing “What you want to be when you grow up”
• Matching and sorting.
• Practicing gender identification
• Practicing appropriate pronoun use in full sentences
• Use as a prompt for conversation, storytelling or writing exercises
For the convenience of the instructor, the back of each card is numbered, provides a label and gender identification for the featured image, and lists suggested activities for which the card is targeted. An included activity booklet provides more detailed instruction ideas.
Like all card sets in the Language Builder series, each hi-gloss card is 3.5" x 5" with horizontal presentation so the sets work together seamlessly.
The 115 images are current and familiar, and are featured in natural settings. Each picture includes plenty of context clues to make identification easy and fun, and to provide great topics for discussion.
The Language Builder Occupation Card Set is perfect for:
• Expanding vocabulary to include career and job names
• Discussing people in the community children encounter on a daily basis
• Preparing children for people they will see (i.e. a visit to the doctor or dentist)
• Discussing “What you want to be when you grow up”
• Matching and sorting.
• Practicing gender identification
• Practicing appropriate pronoun use in full sentences
• Use as a prompt for conversation, storytelling or writing exercises
For the convenience of the instructor, the back of each card is numbered, provides a label and gender identification for the featured image, and lists suggested activities for which the card is targeted. An included activity booklet provides more detailed instruction ideas.
Like all card sets in the Language Builder series, each hi-gloss card is 3.5" x 5" with horizontal presentation so the sets work together seamlessly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Trampoline, Mono (G2400)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 8/PK, AST PK (PIL13285)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A, PK25 (9780545231497)
- LEARNING RESOURCES Giant Inflatable Solar System, 5"-23" D, Multi PK (LRNLER2434)
- JUNIOR LEARNING Junior Learning JRL611 Magnetic Fraction Segments (JRL611)
- BSA Great Classic Family Favorites - Audiobook CD (9781602839400)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- SIEVEKING The National Locksmith Guide Safe Deposit Box Service Book (SVK-SDBS-BOOK)
- Stages Learning Materials Books