Shop All Toys & Games
Stages Learning Materials
Fun Foods Bingo
Mfr # SLM-203
Zoro # G800936667
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-5
- Recommended Age 3-10 years
- Material Cardboard, Paper
- Includes 36 durable players cards, caller's mat, 50 calling cards, bingo chips, an instruction sheet, a durable box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-203
- Zoro # G800936667
- UPC # 817240002035
- Country of Origin Hong Kong
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK-5 |
Recommended Age | 3-10 years |
Material | Cardboard, Paper |
Includes | 36 durable players cards, caller's mat, 50 calling cards, bingo chips, an instruction sheet, a durable box |
Description
A fun and educational twist on traditional Bingo! Fun Foods Picture Recognition Bingo combines the tried and true fun of bingo with beautiful real photos of 50 common food items. Kids won't even know they're learning while they search their players' cards to match the beautiful food photographs with the words called by their instructor. Just a few of the featured foods include: grapes, banana, corn, sandwich, peanut butter, eggs, tomatoes, carrots, chicken, cookies, peas and more! A large number of the food pictures are of fruits and vegetables, but some "junk foods" have been included to facilitate discussion about which foods are healthy and which are less healthy. Game contents include 36 durable players cards, caller's mat, 50 calling cards, bingo chips, an instruction sheet, and a durable box for years of fun. Ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATORS Calculator, Desktop, 12-Digit, We (EL334W)
- CLAUSS Electricians Scissors, Ambidextrous (12710)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- STAGES LEARNING MATERIALS Picture Recognition Bingo Games, Set of all 5 (SLM-997)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- STAGES LEARNING MATERIALS Set of 10 Photographic Memory Matching Games (SLM-992)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Fruit + Vegetables (SLM-226)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- ZORBITZ Squish-Amals Friendz Squishy Animal Toy Plastic (2499)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- Stages Learning Materials Toys & Games