Shop All Bulletin Board & Classroom Decorations
Stages Learning Materials
Animals + Insects Posters Mega Set, 14in x 19in, Set of 48
Mfr # SLM-921
Zoro # G7561376
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-10 Years
- Recommended Grade Grade PK-5
- Color Multi
- Material Cardstock
- Includes 48 posters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-921
- Zoro # G7561376
- UPC # 817240009218
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3-10 Years |
Recommended Grade | Grade PK-5 |
Color | Multi |
Material | Cardstock |
Includes | 48 posters |
Description
A collection of 48 of our most popular posters featuring wild animals, pets, birds, sea life and insects/bugs. These 14" x 19" posters are on a heavy card stock with durable gloss varnish. Perfect for decorating your classroom or child's bedroom. Also great for leading small group discussions in the classroom. Very popular in pre-school, daycare, special needs, and regular education settings. The 48-piece 14" x 19" poster set includes: wild animals, farm animals, pets, birds, sea life, and insects and bugs. Posters are on heavy card stock with durable gloss varnish for years of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- FELLOWES Plastic Comb Bindings, 5/16" Diameter, 40 Sheet Capacity, White, 100PK (52508)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- STAGES LEARNING MATERIALS Wild Animals Poster Set, Set of 10 (151)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- BARKER CREEK Garden Oasis Double-Sided Trim Set, 3 designs, 38/set (4027)
- BI-SILQUE MasterVision Super Magnets - 3/4" Diameter - Assorted Colors - Pack of 10 (IM140909)
- TEACHER CREATED RESOURCES Marquee Labels Magnetic Accents, PK60 (TCR77284)
- EUREKA Peanuts® Super Star Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845073)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- Stages Learning Materials Bulletin Board & Classroom Decorations