Shop All Toys & Games
Stages Learning Materials
Animal Photographic Memory Matching Game Set
Mfr # SLM-977
Zoro # G500936813
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ years
- Material Paper
- Includes 5 different Memory Card Games (125 matching pairs total)
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages Learning Materials
- MFR # SLM-977
- Zoro # G500936813
- UPC # 817240009775
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 3+ years |
Material | Paper |
Includes | 5 different Memory Card Games (125 matching pairs total) |
Recommended Grade | Grade PK+ |
Description
Lion goes with lion... I WIN! Help your children build memory skills in a fun, innovative way by matching colorful, realistic photographs. No reading is required, but cards include the name of the picture to promote early site reading. This is a great new photographic twist on a time-honored game. For 2-6 players grade Pre-K and up.
The Animal Memory Matching Game Set includes 5 animal themed memory games: Animal Memory, Pets Memory, Sea Life Memory, Insects & Bugs Memory, and On-The-Farm Memory.
Instructions for play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
The Animal Memory Matching Game Set includes 5 animal themed memory games: Animal Memory, Pets Memory, Sea Life Memory, Insects & Bugs Memory, and On-The-Farm Memory.
Instructions for play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Recycled Paper, 8-1/2 x 14 In, Wht, PK500 (HAM86704)
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- STAGES LEARNING MATERIALS Picture Recognition Bingo Games, Set of all 5 (SLM-997)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Fruit + Vegetables (SLM-226)
- STAGES LEARNING MATERIALS Set of 10 Photographic Memory Matching Games (SLM-992)
- ZORBITZ Squishy Toy Multicolored (8038)
- BANANA PANDA Suuuper Size Memory Game (33679)
- Stages Learning Materials Toys & Games