Shop All All Purpose Cleaners
Stages
Heavy Duty Spray Cleaner, 1 gal. Jug, Mild, Detergent
Mfr # CLEAN2017/1
Zoro # G2021113
product price: $24.29
/ea
Sold in multiples of 4 for $97.16
$97.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Mild, Detergent
- Recommended Dilution 1%-7% in Water
- Color Light Yellow
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # CLEAN2017/1
- Zoro # G2021113
- UPC # 641238041351
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Jug |
Fragrance | Mild, Detergent |
Recommended Dilution | 1%-7% in Water |
Color | Light Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Heavy Duty Spray Cleaner |
Chemicals For Use On Surface | Steel, Stainless Steel, Cast Iron, Titanium, Pure Copper, And Magnesium Parts |
Cleaner Form | Liquid |
Description
Heavy Duty Spray Cleaner,1 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cleaner, Oven & Grill , Aerosol (1431025)
- RUBBERMAID COMMERCIAL Spray Mop, Hook-and-Loop Connection, Yellow (3486108)
- CAVIWIPES Disinfecting Wipes, White, Canister, 160 Wipes, 6 3/4 in x 6 in, Alcohol (MACW078100)
- RUBBERMAID Recycle Vented Trash Can For - Part# Rbmdfg354007Blue (RBMDFG354007BLUE)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- MIDLAB Nattura Super Mega Mop Neutral Cleaner, 2PK (956500-39)
- SUNSHINE MAKERS Sunshine Makers SMP13012 Cleaner-Concent- 24Oz-Gn (2710001213000)
- LYSOL Kitchen Pro Citrus Scent Kitchen Cleaner Liquid Spray 22 oz (1920079556)
- STARFRIT Table Cleaner (Lady Bug) (80603-004-0000)
- SOFT SCRUB No Scent Heavy Duty Cleaner 24 oz Cream (01602)
- Stages All Purpose Cleaners