Shop All All Purpose Cleaners
Stages
Coolant for Ultrasonc and Immrsn, 54 gal. Drum, Mild
Mfr # CLEAN2020/54G
Zoro # G2021131
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 54 gal.
- Fragrance Mild
- Recommended Dilution 3%-10% in Water
- Color Pale Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # CLEAN2020/54G
- Zoro # G2021131
- UPC # 641238027409
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 54 gal. |
Details
Container Type | Drum |
Fragrance | Mild |
Recommended Dilution | 3%-10% in Water |
Color | Pale Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Coolant for Ultrasonc and Immrsn |
Chemicals For Use On Surface | Washing Mixed Batches of Ferrous, Aluminum, And Copper Alloy Parts |
Cleaner Form | Liquid |
Application | Multiple Purposes |
Description
Coolant for Ultrasonc and Immrsn,54 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Center Pull, PK200, White, Center Pull Roll, 200 Wipes (05796)
- KIDS N PETS Stain and Odor Remover, 27.05 fl oz, PK6 (10006)
- ORGILL BULK NAILS ORGILL POLY 6X20-B Poly Film, 100 ft L, 20 ft W, Black (620100B)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29382)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- LUCAS OIL Int Detailer Slkmst 24Oz (10514)
- GREEN EARTH FASTDRAW Natural Degreaser, 67.6 fl oz (2.1 quart) Clean (BET1984700)
- DIVERSEY Neutral Cleaner, 0.5 oz. Packet, Pine, 2 PK (990653)
- SERVAAS LABS 15OZ Cleanser And Polish (11584)
- BLUE MAGIC MM 11OZ Carb Cleaner (TV402)
- Stages All Purpose Cleaners