Shop All All Purpose Cleaners
Stages
Coolant for Ultrasonc and Immersn, 5 gal. Pail, Mild
Mfr # CLEAN2020/5G
Zoro # G2021107
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Mild
- Recommended Dilution 3%-10% in Water
- Color Pale Yellow
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # CLEAN2020/5G
- Zoro # G2021107
- UPC # 641238027393
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Mild |
Recommended Dilution | 3%-10% in Water |
Color | Pale Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Coolant for Ultrasonc and Immersn |
Chemicals For Use On Surface | Washing Mixed Batches of Ferrous, Aluminum, And Copper Alloy Parts |
Application | Multiple Purposes |
Cleaner Form | Liquid |
Description
Coolant for Ultrasonc and Immersn,5 gal.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 560 Sheets, 700 ft, White, 4 PK (28143)
- WIPE-A-WAY All Purpose Wipes, White, Bag, Fiber, 800 Wipes, 10 in x 8 in, Rainforest, 2 PK (WA-800)
- TOUGH GUY 1 3/4 in W Bench and Counter Brush, 5 1/2 in L Handle, 8 in L Brush, Black, Wood, 8 in L Overall (1DU76)
- GOFER PARTS Replacment Actuator For Nobles/Tennant 9005784, Nobles/Tennant 1050461, Nobles/Tennant 397721 (GLA036001)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- ZUD Cleanser Zud Liq 19Oz (530019)
- KIMTECH Kimtech Science Precision Wipers, 1Ply, 140Shts, WE, PK 15 (KCC05514)
- WOOLITE LimeOut Extra No Scent Rust & Calcium Stain Remover 24 oz Liquid (AO06N)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- KRYLON Sprayon Stainless Steel Cleaner, Size: 20 oz, Net Wt: 17 oz (SC0885000)
- Stages All Purpose Cleaners