Shop All All Purpose Cleaners
Stages
Coolant for Ultrasnc and Immrsn, 270 gal. Tote Bin, Mild
Mfr # CLEAN2020/NR270P
Zoro # G2021140
product price: $5,915.99
/ea
Free Shipping & Returns
$5,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tote Bin
- Size 270 gal.
- Fragrance Mild
- Recommended Dilution 3%-10% in Water
- Color Pale Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # CLEAN2020/NR270P
- Zoro # G2021140
- UPC # 641238027423
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 270 gal. |
Details
Container Type | Tote Bin |
Fragrance | Mild |
Recommended Dilution | 3%-10% in Water |
Color | Pale Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Coolant for Ultrasnc and Immrsn |
Chemicals For Use On Surface | Washing Mixed Batches of Ferrous, Aluminum, And Copper Alloy Parts |
Cleaner Form | Liquid |
Application | Multiple Purposes |
Description
Coolant for Ultrasnc and Immrsn,270 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Stripper, Heavy-Duty, Low-Odor, 5 Gallon, Clear (DVO95115958)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- FANTASTIK MAX Cleaners & Detergents, 32 oz Spray Bottle, Pleasant, 8 PK (323563)
- NAMCO MANUFACTURING TNT All Purpose Cleaner, 1 gal. 4 PK (2003-1)
- OATEY 16 oz Cleaner All Purpose (49795)
- LYSOL No Rinse Sanitizer, 128 fl oz (4 quart) 4 PK (RAC74389CT)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- Stages All Purpose Cleaners