Shop All All Purpose Cleaners
Stages
Cleaner/Corrosion Inhibitor, 1 gal. Jug, Mild
Mfr # CLEAN2029/1G
Zoro # G2021201
product price: $28.85
/ea
Sold in multiples of 4 for $115.40
$115.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- Recommended Dilution 3%-10% in Water
- Color Concentrate: Yellow, Working Solution: Cloudy white
- Ready to Use/Concentrated Concentrated
- Chemicals For Use On Surface Washing Steel, Stainless, Cast Iron, Titanium, And Many Aluminum Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # CLEAN2029/1G
- Zoro # G2021201
- UPC # 641238019909
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Jug |
Fragrance | Mild |
Recommended Dilution | 3%-10% in Water |
Color | Concentrate: Yellow, Working Solution: Cloudy white |
Ready to Use/Concentrated | Concentrated |
Item | Cleaner/Corrosion Inhibitor |
Chemicals For Use On Surface | Washing Steel, Stainless, Cast Iron, Titanium, And Many Aluminum Alloys |
Cleaner Form | Liquid |
Description
Cleaner/Corrosion Inhibitor,1 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- ZEP Floor Maintainer, Granular, 125 gal., Drum (79442)
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- IPC EAGLE Slide Brush (BD500571)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- LYSOL Cleaners & Detergents, 32 oz Spray Bottle, Lemon Breeze® (19200-75352)
- NILODOR Cinnamon Spice Metered Aerosol, 7 oz (1298 MSC)
- ZEP Cleaner, Jug, 4 PK (294024)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum (PC-18-30)
- FANTASTIK Multi-Purpose Cleaner, Fresh Scent, 32oz (306387)
- Stages All Purpose Cleaners