Shop All All Purpose Cleaners
Stages
Antifoam Cleaner, 1 gal. Jug, Mild
Mfr # CLEANDF1/1
Zoro # G2021463
product price: $66.69
/ea
Sold in multiples of 4 for $266.76
$266.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Mild
- Recommended Dilution 1% in the Working Solution
- Color White
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # CLEANDF1/1
- Zoro # G2021463
- UPC # 641238002680
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Jug |
Fragrance | Mild |
Recommended Dilution | 1% in the Working Solution |
Color | White |
Ready to Use/Concentrated | Concentrated |
Item | Antifoam Cleaner |
Cleaner Form | Liquid |
Description
Antifoam Cleaner,1 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Bronze Vein/Satin Alum (2007918)
- SPARTA Bottle Brush, Pink, Polypropylene (40001EC26)
- PROTEAM ProBlade Carpet Floor Tool (107527)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCIT-30)
- GRANITE GOLD Granite Gold GG0040 64 Oz Granite Gold Daily Cleaner Refill (1491109)
- FABULOSO 1 gal Bottle All Purpose Cleaner, Concentrated, Lavender, 4 PK (153058)
- WARSAW CHEMICAL Fastball, Heavy Duty All Purpose Cleaner Degreaser Ready to Use, Pine Scent, 1-Quart, 12PK (21638-0000012)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- Stages All Purpose Cleaners