Shop All All Purpose Cleaners
Stages
All-purpose Cleaner, 54 gal. Drum, Mild
Mfr # TASK2APC/54
Zoro # G2021387
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Mild
- Color Concentrate: Blue, Working Solution: Light Blue
- Ready to Use/Concentrated Concentrated
- Chemicals For Use On Surface All Common Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # TASK2APC/54
- Zoro # G2021387
- UPC # 641238047384
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 54 gal. |
Details
Container Type | Drum |
Fragrance | Mild |
Color | Concentrate: Blue, Working Solution: Light Blue |
Ready to Use/Concentrated | Concentrated |
Item | All-purpose Cleaner |
Chemicals For Use On Surface | All Common Surfaces |
Cleaner Form | Liquid |
Application | All Purpose Cleaner |
Description
All-purpose Cleaner,54 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Toilet Bowl Cleaner, 3.5 oz., PK6 (30024)
- SANITAIRE Bag, For Mfr. No. SC535A, Non-Reusable, PK5 (6213510)
- CHASE Metered Air Freshener Ocean, 7oz., PK12 (438-5178)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- SPRAY NINE Earth Soap Cleaner/Degreaser, 128 fl oz (4 quart) 4 PK (PTX27901CT)
- E-CLOTH e-cloth 10622 5.25" x 17.5" E-Cloth Dust Mop Head (10622)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal, 8 PK (10054600000325)
- DRACKETT Multi-Surface II Everyday Cleaner- 9.7 oz Aerosol (CB723541)
- COLGATE-PALMOLIVE Fabuloso, ALL-PURPOSE CLEANER, OCEAN COOL SCENT, 1GAL BOTTLE, 4PK (05252)
- Stages All Purpose Cleaners