Shop All All Purpose Cleaners
Stages
All Purpose Cleaner, 1 gal. Bottle, Mild
Mfr # TASK2APC/1
Zoro # G2021393
product price: $24.19
/ea
Sold in multiples of 4 for $96.76
$96.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Mild
- Color Concentrate: Blue, Working Solution: Light Blue
- Ready to Use/Concentrated Concentrated
- Chemicals For Use On Surface All Common Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # TASK2APC/1
- Zoro # G2021393
- UPC # 641238000617
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Mild |
Color | Concentrate: Blue, Working Solution: Light Blue |
Ready to Use/Concentrated | Concentrated |
Item | All Purpose Cleaner |
Chemicals For Use On Surface | All Common Surfaces |
Application | All Purpose Cleaner |
Cleaner Form | Liquid |
Description
All-purpose Cleaner,1 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Walk Behind Carpet Extractor, 120V, 26 psi (BG10)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (04920)
- FORMULA 409 Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 9 PK (CLO30954)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- WORXTOYS Worx 1764554 Hydroshot 320 PSI Battery 0.5 GPM Portable Power Cleaner (1764554)
- SPIC AND SPAN All-Purpose Cleaner 4.5 Liter (72001)
- ALPET All Purpose Cleaner, Bucket, Unscented (SC10002)
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 1 Gallon (S-128-04)
- FABULOSO Fabuloso Ap Clnr Pf56Oz (153043)
- Stages All Purpose Cleaners