Shop All Indoor Game Tables
Stageline
Stageline KB40-U Keyboard Bench; Black
Mfr # KB40-U
Zoro # G003869106
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stageline
- MFR # KB40-U
- Zoro # G003869106
- UPC # 611534004459
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Features- X-type padded keyboard bench
- Three adjustable height levels
- Color: Black
- Height: 16-Inch - 19.75-Inch
- Seat Size: 12.5-Inch x 17-Inch
- Dimension: 10.2 x 32.4 x 61.6 cm
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES ROSE & FLWR FOOD 4# (09426)
- TRUE TEMPER Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose (4004100)
- KIJARO Kijaro Beach Sling Chair (540801)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-9X12)
- TISTHESEASON Electronic Mini Finger Drum Set (TI1258897)
- TOY TIME Vintage Style Wooden Croquet Set with Carrying Case - 6 Player Outdoor Lawn Game for Kids and Adults (294375POG)
- FIVEGEARS Parallel DC Cord 1 Female To 8 Male Tu2 Ns2 Multi Pedal Adapter Chain Plug Guitar Bass (FI128529)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- DREAM CYMBALS & GONGS Dream Cymbals & Gongs C-CRRI18-U 18 in. Contact Series Crash & Ride Cymbal (C-CRRI18-U)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- Stageline Indoor Games