Stage2

Alcohol-Based Foaming Hand Sanitizer - 1000ML


product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Formula 60% Alcohol
  • Package Type Bottle
  • Packaging Type Case
  • Size 1L
  • Standards FDA Approved
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1L

Details

Formula 60% Alcohol
Package Type Bottle
Packaging Type Case
Standards FDA Approved
Color Clear
Item Foaming Alcohol Hand Sanitizer,1L,PK4
Industry Type Healthcare
Form Foam

Description

Foaming Alcohol Hand Sanitizer,1L,PK4, Package Quantity 4

Restrictions

  • Hazardous material
  • ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.