Shop All Wire Connectors
Stage Ninja
Stage Ninja XLR-21-S 19 ft. Retractable Female XLR Cable Reel - Black
Mfr # XLR-21-S
Zoro # G504051017
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stage Ninja
- MFR # XLR-21-S
- Zoro # G504051017
- UPC # 896507001776
- Country of Origin China
- Category Wire Connectors
Description
Premium 22 AWG XLR cable with genuine Neutrik DMX connectors. Pull cable to desired length; give the cable another pull to unlock. Cable instantly retracts into protective housing.
Features- Premium 22 AWG shielded cable
- Genuine Neutrik connectors
- Durable powder coated steel housing with flat mounting strap
- Cord Color: Black
- Reel Material: Powder Coated Steel
- Static Length / Connector: 19 ft. & Neutrik Female
- Static Length / Connector: 3 ft. & Neutrik Male
- Mounting: Horizontal / vertical mounting bracket kit
- N/A: 1 Year Limited
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1A487)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- STAGE NINJA Stage Ninja DMX-40-S 40 ft. Retractable Female DMX Cable Reel - Black (DMX-40-S)
- STAGE NINJA Stage Ninja VMB-9-S 9 in. Vertical Mounting Bracket for Retractable Cable Reels - Black (VMB-9-S)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- LARSEN PRODUCTS Amphenol Connector Pl259 for RG8, Silver (PL2598)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- Stage Ninja Wire Connectors & Disconnects