Shop All Data & Ethernet Cables
Stage Ninja
Stage Ninja CAT6-65-S 65 ft. Retractable CAT6 Cable Reel
Mfr # CAT6-65-S
Zoro # G003701208
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stage Ninja
- MFR # CAT6-65-S
- Zoro # G003701208
- UPC # 657248618520
- Country of Origin China
- Category Data & Ethernet Cables
Description
Stealth organization with Stage Ninja data reels. The CAT6-65-S houses 65 ft. of retractable premium CAT6 shielded, 500MHz cable with an RJ45 connector. The static end is 3 ft. with an RJ45 connector. The powdered black steel housing comes standard with a flat mounting strap that can be fastened to a desktop, cabinet, or rack mount. The CAT6-65-S protects and organizes data cable with instant retraction.
Features- Powdered black steel housing
- Flat mounting strap
- Custom lengths with constant tension
- Size: 65 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD 5' Swedged Mast For Roof Antenna Mounts (TB0005)
- KONUS Tornado 7x50mm Porro Prism Binoculars (2325)
- BANSHEE Battery Pack, Lithium Ion Battery, 7.4V (PMNN4077)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH SL Waber UPSTART Battery (MAX3497489)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- BESTLINK NETWARE RG11 Coax Bulk Wire, CMR- 1000Ft (202830)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- TRIPP LITE Tripp Lite 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum (N222-01K-BL)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- BESTLINK NETWARE Modular Cable Reel 28AWG 4 Conductor Silver Satin- 1000Ft (170201)
- Stage Ninja Data & Ethernet Cables