Shop All Copy & Printer Paper
Staedtler
Vellum Tracing Paper, 8.5 x 11, White, 50/Pad
Mfr # 946T 811
Zoro # G503474220
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent White
- Size 8.5 x 11
- Finish Vellum
- Weight 0.733 lbs
- Paper/Media Color(s) Translucent White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Staedtler
- MFR # 946T 811
- Zoro # G503474220
- UPC # 31901927455
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Translucent White |
Finish | Vellum |
Weight | 0.733 lbs |
Paper/Media Color(s) | Translucent White |
Paper Finish | Vellum |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Reproduce graphics in great detail. Made from 25% rag vellum, it accepts pencil and ink equally well, while erasing cleanly, with no smudges, cracks or ghosting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Markers, Green, 12/Case (BDEMARKERGN)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- ZORO SELECT Wall File, 17-1/4 in. H, 12 in. W (45NG61)
- NATUR-TEC - Large T-shirt Bag 18.5 in. x 21 in. 0.9mil, 500PK (NT1075-X-00005)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- STAEDTLER Mars Vellum Art & Drafting Paper, 16lb, 11 x 17, Translucent, 50/Pad (946 1117P)
- SCOTT Scott Esential Twls 1Ply (04142)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Rntry Rd Pk (WAU22751)
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- LEARNING RESOURCES 11 x 17 in. Laser Print Office Paper - 24 lbs (HAM104620)
- Staedtler Copy & Printer Paper