Shop All Mailing Tubes
Staedtler
Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black
Mfr # 948.58064516129
Zoro # G903474981
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Outside Diameter 3"
- Weight 0.949 lbs
- Length 28" to 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Staedtler
- MFR # 948.58064516129
- Zoro # G903474981
- UPC # 31901922788
- Country of Origin China
- Category Mailing Tubes
Dimensions
Outside Diameter | 3" |
Length | 28" to 49" |
Details
Material | Plastic |
Color | Black |
Weight | 0.949 lbs |
Description
Made of water-resistant and lightproof plastic to protect its content from fading due to sunlight. Tube with 3" diameter expandable length includes twist-on cap, adjustable shoulder strap and ten locking positions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- ENCORE PACKAGING Wide Band, 5" x 5/8"1 lb. Bag (EP-4105)
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- ADAMS Book, Mileage & Expense (ABFAFR12)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 12"L, 0.08" Thick, Kraft, 15/Pack (P4012K)
- BOX PACKAGING Global Industrial„¢ Adjustable Shipping Tube, 4-3/4" Dia. x 60-120"L, 0.18" Thick, Kraft, 15/Pk (P47512AT)
- CROWNHILL Mailing Tube, 144inLx4-3/4in.dia, PK15 (P47514AT)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (HD3030K)
- Staedtler Mail Supplies