Staedtler STD55060A6 Metal Compass
Mfr # STD55060A6
Zoro # G704141723
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Metal compass helps students draw circles for a variety of exercises at school. Obtuse-angled safety needle allows safe handling to prevent accidental injuries. Plastic case with a hinged lid protects the compass from dust and debris when stored. Easy-to-grip top provides a firm grip for exact drawings.
Specifications- Weight: 0.8125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- KRAFT TOOL Super Spike Roller, 18 (GG479)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.206)
- BELL + HOWELL OUTLET MULTIPLIER (7544)
- ACME UNITED Westcott® Soft Touch School Compass with Antimicrobial Protection, Assorted, 1 Each (14377)
- RITCHIE COMPASS Ritchie Compass S-53 Surface Mount Explorer - Black (S-53)
- GROZ Industrial Grade Compass, 16" (1554)
- EPP CM23 Car Compass Paper Pen Holder (EPP-CM23)
- HOMEVISION TECHNOLOGY Military-Grade Compass Alloy liquid filled (DGA60187M)
- BOSCH Bosch-rotozip-skil Adjustable Rip Fence 13896 (13896)
- Staedtler Levels, Compasses, and Plumb Bobs