Shop All Pens
Staedtler
Staedtler STD403SB10A6 10 Triplus Roller Ball Pens; Assorted
Mfr # STD403SB10A6
Zoro # G104162533
$34.55
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
Rollerball pen set in a stand-up box features an ergonomic, triangular shape to help you maintain a relaxed grip during prolonged writing periods. Dry-safe, water-based ink can be left uncapped for days without drying up for cost-efficient use. Airplane-safe construction uses automatic pressure equalization to prevent it from leaking during flights. Pressure-stable, long-life metal tip provides a pleasantly smooth writing experience for legible results. Plus, its versatile design writes elegantly on multiple surfaces and is suitable for carbon copies.
Features- 10 triplus roller ball pens
- Color: Assorted
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- TARIFOLD Desktop Document Display, Antimicorbial (DA271)
- ENCORE PACKAGING SD Sealless Tool 58 for Steel (EP-2010-58)
- INTEGRA Liquid Highlighter, Chisel Point, Org, PK12 (ITA33313)
- STAEDTLER Pen, Fine, Water Based, 20 Colors, PK20 (334 SB20A6)
- STAEDTLER Staedtler ST 319 Lumocolor Correction Pen (ST 319)
- CRAYOLA Take Note Washable Gel Pens, Assorted, PK28, 28PK (586414)
- THE MANDALORIAN The Mandalorian 810166 The Mandalorian the Child Projector Pen (810166)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- FRIXION Marker, Erasable, Bold Point Type, 12/PK, Assorted PK (PIL44155)
- Staedtler Pens