Shop All Pencils
Staedtler
Pencil, Preshrpnd, #2Hb, PK144
Mfr # 13247C144ATH
Zoro # G7884453
product price: $21.15
/pk 144, $0.15/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 2HB
- Barrel Color Yellow
- Pencil Type Wood Pencil
- Standards FSC Certified
- Features Latex-free Eraser, Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 2HB |
Details
Item | Pencil,Preshrpnd,#2Hb,PK144 |
Barrel Color | Yellow |
Pencil Type | Wood Pencil |
Standards | FSC Certified |
Features | Latex-free Eraser, Eco-friendly |
Barrel Material | Wood |
Description
Pencil,Preshrpnd,#2Hb,PK144, Package Quantity 144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Tape Logic 2'' Long Roll 1-1/2'' Core Carton Sealing Tape Dispenser (TDHDX2)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- ILC Replacement For EREPLACEMENTS, CE411A (CE411A)
- LEXMARK Toner Cartridge, 4000 Page-Yield, Black, Printer Brand: Lexmark (70C1HKO)
- STAEDTLER Pencil, No.2 Yellow, PK144 (13247C144A6)
- STAEDTLER Pencil, Presharpnd, #2Hb, PK12 (13247C12A6TH)
- STAEDTLER Wopex Extruded Pencil, HB #2, Black Lead, Green Barrel, 10PK (182 C10A6)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- C.H. HANSON CH Hanson 02010 Pro Sharp 15 Round Pencils; 15 Pack (162071)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- Staedtler Pencils