Shop All Pencils
Staedtler
Pencil, Presharpnd, #2Hb, PK12
Mfr # 13247C12A6TH
Zoro # G7884392
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 2HB
- Barrel Color Yellow
- Pencil Type Wood Pencil
- Standards FSC Certified
- Features Eco-friendly, Latex-free Eraser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 2HB |
Details
Item | Pencil,Presharpnd,#2Hb,PK12 |
Barrel Color | Yellow |
Pencil Type | Wood Pencil |
Standards | FSC Certified |
Features | Eco-friendly, Latex-free Eraser |
Barrel Material | Wood |
Description
Pencil,Presharpnd,#2Hb,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Loose Leaf Graph Paper, 100 sht/pk, 8.5"x5.5", 5x5 Graph Ruled Filler Paper, 3-hole Punched (20815cs)
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- STAEDTLER Wopex Extruded Pencil, HB #2, Black Lead, Green Barrel, 10PK (182 C10A6)
- STAEDTLER Pencil, No.2 Yellow, PK144 (13247C144A6)
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- UNIVERSAL Mechanical Pencil, 0.7mm, Smoke, PK12 (UNV22010)
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- ABILITATIONS ChewEase Pencil Topper, Clear, Set of 3 PK (T36221)
- MUSGRAVE PENCIL CO Finger Fitter No Eraser, Pencils, PK36 (5050)
- Staedtler Pencils