Shop All Pens
Staedtler
Pen, Fine, Water Based, 20 Colors, PK20
Mfr # 334 SB20A6
Zoro # G5381391
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Aqua Blue, Black, Blue, Bordeaux, Brown, Cyan Green, Dark Mauve, French Green, Gray, Light Blue, Light Brown, Light Green, Magenta, Olive Green, Orange, Red, Silver, Violet, Yellow
- Pen Type Porous Point
- Point Size 0.3mm
- Barrel Material Polypropylene
- Features Airplane Safe, Dry Proof, Triangular Barrel, Eco-friendly, Washable, Anti-fatigue, Acid-free Ink, Ergonomic, Cap-off Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.3mm |
Pen Point Size | 0.3 mm |
Pen Point Size Type | Extra-Fine |
Details
Ink Color | Aqua Blue, Black, Blue, Bordeaux, Brown, Cyan Green, Dark Mauve, French Green, Gray, Light Blue, Light Brown, Light Green, Magenta, Olive Green, Orange, Red, Silver, Violet, Yellow |
Pen Type | Porous Point |
Item | Stick Pen |
Barrel Material | Polypropylene |
Features | Airplane Safe, Dry Proof, Triangular Barrel, Eco-friendly, Washable, Anti-fatigue, Acid-free Ink, Ergonomic, Cap-off Ink |
Point Type | Extra Fine |
Tip Material | Metal |
Standards | ISO 554 |
Pen Tip Type | Needle |
Pen Grip Type | Triangular |
Pen Cap Color(s) Assortment | Aqua Blue; Black; Blue; Bordeaux; Brown; Cyan Green; Dark Mauve; French Green; Gray; Light Blue; Light Brown; Light Green; Magenta; Olive Green; Orange; Red; Silver; Violet; Yellow |
Pen Ink Color(s) | Assorted |
Pen Sub-Brand & Product Family | Triplus Fineliner |
Pen Cap Color(s) | Assorted |
Pen Barrel Color(s) | Silver |
Pen Ink Color(s) Assortment | Aqua Blue; Black; Blue; Bordeaux; Brown; Cyan Green; Dark Mauve; French Green; Gray; Light Blue; Light Brown; Light Green; Magenta; Olive Green; Orange; Red; Silver; Violet; Yellow |
Special Ink Properties | Water-Based Liquid |
Pen Style | Stick |
Description
Pen,Fine,Water Based,20 Colors,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- GEOGRAPHICS Stationery, Certifs, 50Pkbe Pk (GEO20008)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- STAEDTLER Staedtler ST 319 Lumocolor Correction Pen (ST 319)
- STAEDTLER Staedtler ST 313 WP4 Feinschreiber Universalstift Lumocolor Permanent; Pack 4 (ST 313 WP4)
- TRU RED Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK (TR54469)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Bk, PK12 (BK90A)
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- DRI-MARK PRODUCTS Dri-Mark, Smart Money Counterfeit Bill Detector Pen For Use W/u.s. Currency, 3PK (3513B1)
- Staedtler Pens