Shop All Copy & Printer Paper
Staedtler
Mars Vellum Art & Drafting Paper, 16lb, 11 x 17, Translucent, 50/Pad
Mfr # 946 1117P
Zoro # G200002214
original price:
$27.19
8% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Size 11 x 17
- Weight 1.828 lbs
- Paper/Media Color(s) Translucent
- Sheet/Roll Size 11 x 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Staedtler
- MFR # 946 1117P
- Zoro # G200002214
- UPC # 31901901967
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 11 x 17 |
Sheet/Roll Size | 11 x 17 |
Details
Item | Paper |
Color | Translucent |
Weight | 1.828 lbs |
Paper/Media Color(s) | Translucent |
Paper Basis Weight (lb) | 16 lb Bristol |
Description
Excellent clarity for tracing. All-purpose paper recommended for liquid ink plotter pens or technical pens. 100% rag vellum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84201)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- SOUTHWORTH COMPANY Southworth® Resume Paper, 8-1/2" x 11", 32 lb, Wove, Ivory, 100 Sheets/Pack (RD18ICF)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103049)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- SCHOOL SMART PAPER GRAPH 10X10 1 RULED REAM (AQS1001)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Happyast Pk (WAU21289)
- Staedtler Copy & Printer Paper