Shop All Copy & Printer Paper
Staedtler
Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad
Mfr # 946811P
Zoro # G800002232
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Size 8.5 x 11
- Weight 0.575 lbs
- Sheet/Roll Size 8.5 x 11
- Paper/Media Color(s) Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Staedtler
- MFR # 946811P
- Zoro # G800002232
- UPC # 31901901998
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Translucent |
Weight | 0.575 lbs |
Paper/Media Color(s) | Translucent |
Paper Basis Weight (lb) | 16 lb Bristol |
Description
Excellent clarity for tracing. All-purpose paper recommended for liquid ink plotter pens or technical pens. 100% rag vellum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Black Ink PK (PENLR7ABX)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- STAEDTLER Mars Vellum Art & Drafting Paper, 16lb, 11 x 17, Translucent, 50/Pad (946 1117P)
- DOUBLE A Paper, Copy, Premium, 8.5"x14", PK10 (851420)
- MASTERPIECE STUDIOS Printable Postcards, Inkjet/Laser, 38 lb, 5.5 x 4.25, Ivory, PK200, 200PK (905550)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (HAM120040)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103041)
- DISCOVERY Paper, Multiprpse, 20#, 8.5X11 Pk (SNA12534)
- Staedtler Copy & Printer Paper