Shop All Dry Erase Markers
Staedtler
Marker, Perm, Lumocolor, Fine, PK4
Mfr # 318WP4
Zoro # G6192739
product price: $9.19
/pk 4, $2.30/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Tip Size Fine
- Barrel Type Polypropylene
- Point Type Chisel
- Features Smudge Proof, Eco-friendly, Toluene-free, Xylene-free, Water Proof, Locked Tip, Airplane Safe, Lightfast, Dry Safe, Quick-drying Ink, Bleed Resistant Ink, Low-odor Ink, Weather Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Staedtler
- MFR # 318WP4
- Zoro # G6192739
- UPC # 007817310803
- Country of Origin Germany
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Quick-drying Fine Point Permanent Markers |
Ink Color | Black, Blue, Green, Red |
Barrel Type | Polypropylene |
Point Type | Chisel |
Features | Smudge Proof, Eco-friendly, Toluene-free, Xylene-free, Water Proof, Locked Tip, Airplane Safe, Lightfast, Dry Safe, Quick-drying Ink, Bleed Resistant Ink, Low-odor Ink, Weather Proof |
Material | Polypropylene |
Description
Marker,Perm,Lumocolor,Fine,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 16" x 12", Kraft, 50/Bundle (55VJ89)
- FISCH Pen Drill (FSN-322597)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- ZORO SELECT 16" x 12" Open Poly Bags, 4 mil, Clear, PK 500 (5DHV1)
- STAEDTLER ST 313 WP6 Overhead pen Lumocolor, S permanent 6 pieces (ST564928)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Green 12PK (SAN16004)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Black (SAN1920940)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- EXPO Dry Erase Marker, Chisel Tip, Red PK12 Low Odor (80002)
- Staedtler Dry Erase Markers