Shop All Pencil Sharpeners
Staedtler
Handheld Manual 2-Hole Plastic Sharpener, 1.57x1.65x2.2, Blu/Silv, PK6
Mfr # 512001BK03
Zoro # G7516278
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Manual
- Color Blue/Silver
- Weight 0.79 lbs
- Type Manual
- Depth 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Staedtler
- MFR # 512001BK03
- Zoro # G7516278
- UPC # 31901939670
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Depth | 1.65" |
Width (In.) | 1.57" |
Height | 2.2" |
Details
Power Source | Manual |
Color | Blue/Silver |
Weight | 0.79 lbs |
Type | Manual |
Blade Material | Metal |
Description
Staedtler® Handheld Manual Double-Hole Plastic Sharpener, 1.57" x 1.65" x 2.2", Blue/Silver, 6/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- GENERIC Replacment Cartridge For TOSHIBA COMP E STUDIO 2505AC/3005AC/3505AC/4505AC/5005AC - MAGENTA (TFC505UM)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 36/Case (T90222W)
- ELDON Wall File, Single Pocket Wire Mesh, Black (21931)
- STAEDTLER STD Handheld Barrel Pencil Sharpener; Assorted Color - 6 per Box (51163BK)
- STAEDTLER Handheld Manual Double-Hole Cylinder Pencil Sharpener, Blue/Silver (512 001)
- BUSINESS SOURCE Pencil Sharpener, Electric, 4-1/2"Wx7-1/10"Lx3-9/10"H, Black (BSN02869)
- BOSTITCH Super Pro™ Glow Commercial Electric Pencil Sharpener (EPS14HC)
- JOHNSON LEVEL & TOOL Carpenter Pencil/Crayon Sharpener (300B-50)
- MAPED Shaker 2 Hole Sharpener, PK25 (734755)
- BAUMGARTENS Dual Hole Plastic Pencil Sharpener, Assorted Colors, PK20 (MR-3320)
- Staedtler Pencil Sharpeners