Shop All Permanent Markers
Staedtler
Double Ended Markers, Assorted Bullet Tips, Assorted Colors, PK72
Mfr # 3200TB7202
Zoro # G7522149
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Assorted
- Point Type Bullet
- Weight 1.6 lbs
- Marker Grade Artist Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Staedtler
- MFR # 3200TB7202
- Zoro # G7522149
- UPC # 4007817042809
- Country of Origin Italy
- Category Permanent Markers
Dimensions
Tip Size | Assorted |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Weight | 1.6 lbs |
Marker Grade | Artist Quality |
Age Recommendation | Ages 3 and Up |
Description
Staedtler® Double Ended Markers, Assorted Bullet Tips, Assorted Colors, 72/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- STAEDTLER Staedtler STD305FWP41 Lumocolor Correctable Marker Pens; 4 Piece (STD305FWP41)
- STAEDTLER Markers, Erasable on Film, Fine Point, Black, 10PK (STD3169)
- STAEDTLER Double Ended Markers, Assorted Bullet Tips, Assorted Colors, PK36 (3200TB36)
- STAEDTLER Staedtler ST 316 WP8 Lumocolor Non-Permanent Pen F - 8 Pieces (ST 316 WP8)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Blue Ink, 1 Each (35551)
- SANFORD Sanford L.P. SAN1823887 Marker Sharpie Metallic Gold (1823887)
- Staedtler Permanent Markers