Shop All Chips, Pretzels and Popcorn
Stacys
Snacks, PK 24
Mfr # QUA49650
Zoro # G509135828
product price: $33.75
/pk 24, $1.41/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Original
- Product Type Potato Chips
- Package Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stacys
- MFR # QUA49650
- Zoro # G509135828
- UPC # 00028400496506
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Length | 19 in |
Item Height | 7 1/2 in |
Item Size | 1.5 oz |
Item Width | 13 1/2 in |
Details
Flavor | Original |
Item | Potato Chips |
Items per Pack | 24 |
Product Type | Potato Chips |
Package Type | Bag |
Description
Potato Chips, Product Type Potato Chips, Flavor Original, Items per Pack 24, Pack Size 36 oz, Item Height 7 1/2 in, Item Size 1.5 oz, Item Width 13 1/2 in, Item Length 19 in, Package Type Bag, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL INDUSTRIES Sensor, Temp 10 10K (32-19094)
- CAROLINES TREASURES Grasshopper on Green Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8849PTHD)
- GLOBE Ss Removable Bowl Guard Assembly (X600S1)
- SOUTHBEND Stem Assembly (3-DV15RV)
- STACYS 1.5oz. Pita Chips, Original, 24 PK (028400525466)
- STACYS CHIP, PITA, SMPLY NKD, STACYS PK (FRT49650)
- STACYS CHIP, PITA, PRM, GR, HRB, STACYS PK (FRT49651)
- STACYS Pita Chips, 15 oz Bag, Cinnamon Sugar, PK24, 24PK (49652)
- KRAFT Multigrain Bagel Chips and Garden Veggie Cream Cheese Dip, 2.5 oz, PK5 (62352)
- NUTRICHEF Electric Chocolate Melting And Warming Fondue Set (PKFNMK14)
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- Stacys Snacks & Sweets