Shop All Stamps and Ink Pads
Stackstamp
Stamp, Emailed-Faxed-Received, Asst. Ink
Mfr # 8800
Zoro # G6361035
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EMAILED; FAXED; RECEIVED
- Material Plastic
- Stamp Ink Color Aqua; Fuchsia; Hot Pink
- Imprint Area Height 0.63"
- Imprint Area Width 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackstamp
- MFR # 8800
- Zoro # G6361035
- UPC # 010736088005
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.63" |
Imprint Area Width | 1.81" |
Details
Item | Stamps |
Legend | EMAILED; FAXED; RECEIVED |
Material | Plastic |
Stamp Ink Color | Aqua; Fuchsia; Hot Pink |
Ink Color | Aqua; Fuchsia; Hot Pink |
Green Certification or Other Recognition | TAA Compliant |
Standards | TAA Compliant |
Weight | 0.15 lbs |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Stamp,Emailed-Faxed-Received,Asst. Ink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- ASP General Journal Voucher Designed To Use w/ Era & Vim Accounting Sys Pk (815)
- CRAYOLA Crayola® Ultimate Washable Sidewalk Chalk, PK64 (5120-64)
- STACKSTAMP Stamp, Copy-Draft-Original, Assorted (8801)
- STACKSTAMP Stamp Messages, Approved/Entered/Paid, 5-1/8"x1-13-/16", Ast (USS8802)
- STACKSTAMP Stamp, Approved-Entered-Paid, Assorted Ink (8802)
- STACKSTAMP Stamp, Emailed/Faxed/Received, 5/8"x1-13/16", Assorted (USS8800)
- COSCO COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (30256)
- 2000 PLUS Message Date Stamp, 4 Bands, Faxed (038863)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- Stackstamp Stamps and Ink Pads