Shop All Stamps and Ink Pads
Stackstamp
Stamp, Approved-Entered-Paid, Assorted Ink
Mfr # 8802
Zoro # G6361026
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend APPROVED; ENTERED; PAID
- Material Plastic
- Stamp Ink Color Fuchsia; Hot Pink; Lime Green
- Imprint Area Height 0.63"
- Imprint Area Width 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackstamp
- MFR # 8802
- Zoro # G6361026
- UPC # 010736088029
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.63" |
Imprint Area Width | 1.81" |
Details
Item | Stamp,Approved-Entered-Paid,Assorted Ink |
Legend | APPROVED; ENTERED; PAID |
Material | Plastic |
Stamp Ink Color | Fuchsia; Hot Pink; Lime Green |
Green Certification or Other Recognition | TAA Compliant |
Ink Color | Fuchsia; Hot Pink; Lime Green |
Weight | 0.15 lbs |
Standards | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Stamp,Approved-Entered-Paid,Assorted Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- HARVEST Harvest LM183 Pink 18 in. Simple Backpack; School Bag; Day Pack & Book Bag (LM183 Pink)
- UNIVERSAL ONE Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- STACKSTAMP Stamp, Copy-Draft-Original, Assorted (8801)
- STACKSTAMP Stamp, Emailed-Faxed-Received, Asst. Ink (8800)
- STACKSTAMP Stamp, Emailed/Faxed/Received, 5/8"x1-13/16", Assorted (USS8800)
- STACKSTAMP Stamp Messages, Approved/Entered/Paid, 5-1/8"x1-13-/16", Ast (USS8802)
- COSCO ACCU-STAMP 2 Shutter RECEIVED 2 Color (038909)
- COSCO Replacement Ink Pad, L-60, Red (COS065476)
- XSTAMPER Specialty Stamp, "Happy Face" Round Ink Stamp, 5/8", Red (XST11303)
- Stackstamp Stamps and Ink Pads