Shop All Workbenches
Stackbin
Workbenches, 96" W, Fixed Height, 1000 lb.
Mfr # A9636-1025
Zoro # G5392779
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 96"
- Depth 36"
- Height Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # A9636-1025
- Zoro # G5392779
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Fixed |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Includes | Levelling Glides |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- ZORO SELECT Shelf Side/Back Ledge 60", Chrome, 2PK (5GRN4)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Square Edge, Drawers & Shelf, Blue (319285BL)
- Stackbin Workbenches