Shop All Workbenches
Stackbin
Workbenches, 96" W, 34" Height, 1000 lb.
Mfr # S9630-1000
Zoro # G5391080
product price: $1,546.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,546.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 96"
- Height 34"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S9630-1000
- Zoro # G5391080
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 34" |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Tube: 16 ga. |
Method of Construction | Welded |
Description
Workbench,Tubular,Frame,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket 7 In Black Fits 82 Std (182 BLK 7)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 5/8 in W, 4 in H, 10 1/4 in L, Black (QSB107BR)
- LEWISBINS Plastic Divider, Black, 6 3/4 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB7-3 Div)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- Stackbin Workbenches