Shop All Workbenches
Stackbin
Workbenches, 72" W, Fixed Height, 1000 lb.
Mfr # A7230-1025
Zoro # G5392751
product price: $667.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 72"
- Depth 30"
- Height Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A7230-1025
- Zoro # G5392751
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Fixed |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Includes | Levelling Glides |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Single Channel, L 48 In (13FT9025-48)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Putty (TA4R362472)
- UNITED SOLUTIONS United Solutions Roughneck Tote 14 Gallon 23-7/8 x 15-7/8 x 12-1/4 Dark Indigo Metallic (RMRT140008)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 84 W x 28 D, Gray (606757)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-PB-95)
- Stackbin Workbenches