Shop All Workbenches
Stackbin
Workbenches, 72" W, 5000 lb.
Mfr # HD7236-5000
Zoro # G5401827
product price: $764.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Frame Material Heavy Duty Steel
- Gauge Leg: 14 ga.; Accessories: 16 ga.
- Method of Construction Welded, Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # HD7236-5000
- Zoro # G5401827
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 5000 lb. |
Workbench/Table Frame Material | Heavy Duty Steel |
Gauge | Leg: 14 ga.; Accessories: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Heavy Duty,Steel Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 21 in L, 6 PK (DL93060)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (30220YELLO)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- GLOBAL INDUSTRIAL Maple Butcher Block Square Edge Workbench, 60 x 30, Stainless Steel Legs (249493)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- Stackbin Workbenches