Shop All Workbenches
Stackbin
Workbenches, 72" W, 1000 lb.
Mfr # C7230-1025
Zoro # G5392943
product price: $711.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 72"
- Depth 30"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # C7230-1025
- Zoro # G5392943
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Edge Type | Bullnose |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Includes | Levelling Glides |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Machine Workbench Clamp (137 MSP)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Blue (SN2414-8 BLUE)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-35CR-10)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 60"W x 24"D x 1-3/4" Thick (IST003-O)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- Stackbin Workbenches