Shop All Workbenches
Stackbin
Workbenches, 60" W, 34" Height, 3500 lb.
Mfr # A6030-3500
Zoro # G5397749
product price: $482.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 3500 lb.
- Width 60"
- Depth 30"
- Height 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A6030-3500
- Zoro # G5397749
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 34" |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 3500 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Includes | Floor Leveling Glides |
Description
Workbench,Fixed,Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- Stackbin Workbenches