Shop All Workbenches
Stackbin
Workbenches, 48" W, Fixed Height, 1000 lb.
Mfr # C4836-1025
Zoro # G5392788
product price: $683.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$683.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 48"
- Depth 36"
- Height Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # C4836-1025
- Zoro # G5392788
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | Fixed |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Edge Type | Bullnose |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- 80/20 Drop In T-Nut 1/4-20 (13110)
- STEELMAN 6-Piece Oil Drain Plug Wrench Kit for Installing and Removing Plastic Oil Drain Plugs and Bolts (42439)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- Stackbin Workbenches