Shop All Workbenches
Stackbin
Workbenches, 48" W, 1000 lb.
Mfr # E4836-1025
Zoro # G5392928
product price: $720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 48"
- Depth 36"
- Top Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # E4836-1025
- Zoro # G5392928
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-95)
- AKRO-MILS Plastic Divider, Black (40290)
- 80/20 Grabber Door, Catch/Keeper, 10, 15 Series (2125)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-17-S1157)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- SJOBERGS Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33246)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- Stackbin Workbenches