Shop All Workbenches
Stackbin
Workbenches, 48" W, 1000 lb.
Mfr # A4836-1025
Zoro # G5392727
product price: $572.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 48"
- Depth 36"
- Top Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A4836-1025
- Zoro # G5392727
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- GLOBAL INDUSTRIAL Snap Sleeves, 18PK (188CP17)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- EAGLE MFG Metal Locking Ring (1601MR)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- Stackbin Workbenches