Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # S9630-1012
Zoro # G5392672
product price: $1,699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,699.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 96"
- Depth 30"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S9630-1012
- Zoro # G5392672
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut (20446)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- Stackbin Mobile Workbenches & Workstations