Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # ES7236-1012
Zoro # G5392447
product price: $967.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Key Features
- Width 72"
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # ES7236-1012
- Zoro # G5392447
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 16 ga.; Stringer: 16 ga.; Surface: 13 ga. |
Workbench/Table Assembly | Assembled |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Black (CP58405140)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Blue (QMS543BL)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLOBLANK)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- Stackbin Mobile Workbenches & Workstations