Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # ES4836-1012
Zoro # G5392313
product price: $888.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
- Gauge Tube: 16 ga.; Apron: 16 ga.; Surface: 13 ga.
- Workbench/Table Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # ES4836-1012
- Zoro # G5392313
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga.; Surface: 13 ga. |
Workbench/Table Assembly | Assembled |
Method of Construction | Welded |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow (1601)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7802185172)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Clear (QSB110CL)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- Stackbin Mobile Workbenches & Workstations