Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # E7236-1012
Zoro # G5392182
product price: $1,225.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,225.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 72"
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # E7236-1012
- Zoro # G5392182
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Depth | 36" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPERNICUS Book Storage Bin, Plastic, Blue (CEP-CC4069-B)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- Stackbin Mobile Workbenches & Workstations