Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Tubular, Frame
Mfr # E6030-1012
Zoro # G5392158
product price: $1,061.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,061.99
Free 30-Day Returns
Key Features
- Width 60"
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # E6030-1012
- Zoro # G5392158
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Depth | 30" |
Details
Item | Mobile Work Bench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Top Thickness | 1-3/4" |
Workbench/Table Assembly | Assembled |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Tubular,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS953)
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- Stackbin Mobile Workbenches & Workstations